Skip Content
CASTER RIGID 8IN 1250LB NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 8IN 1250LB NYLON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWN8
  • Mfr. Model # 1NWN8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 5.1 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features High Temperature
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 1,250 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Overall Height 9-1/2"
  • Standards ICWM & ISO 9001
  • Frame Finish Zinc Plated
  • Durometer 62 Shore D
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.250"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Glass-Filled Nylon
  • Caster Brake Included No
  • Caster Core Material Glass-Filled Nylon
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list