CASTER RIGID 6IN 410LB RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 6IN 410LB RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWJ5
  • Mfr. Model # 1NWJ5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 6.82 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features Antistatic
  • Core Color Black
  • Load Rating 410 lbs.
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Overall Height 7-1/4"
  • Wheel Color Black
  • Standards ICWM & ISO 9001
  • Frame Material Steel
  • Wheel Width 2"
  • Frame Finish Zinc Plated
  • Durometer 90 Shore A
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.250"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Wheel Bearings Roller
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Rubber
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list