CASTER RIGID 6IN 1750LB SEMI-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 6IN 1750LB SEMI-STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVZ2
  • Mfr. Model # 1NVZ2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 11.85 lbs

Product Details

Double-ball swivel raceways. Double-ball hardened steel bearings.Zinc chromate yellow.

Technical Specs

  • Core Color Gray
  • Features Corrosion Resistant
  • Item Rigid Plate Caster
  • Load Rating 1,750 lbs.
  • Overall Height 7-1/2"
  • Wheel Color Gray
  • Frame Material Steel
  • Wheel Width 2-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Plate Size 4-1/2 x 6-1/4"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Cast Iron
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Core Material Cast Iron
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list