Skip Content
CASTER RIGID 6IN 1750LB PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 6IN 1750LB PU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVT1
  • Mfr. Model # 1NVT1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 1.0 lbs

Product Details

Zinc chromate yellow. Double-ball swivel raceways. Double-ball hardened steel bearings. Bolt spacing 2-7/16 inch x 4-15/16 inch to 3-3/8 inch x 5-1/4 inch. Mounting bolt diameter 1/2 inch. Overall size 4-1/2 inches x 6-5/16 inches. Plate thickness 1/4 inch.

Technical Specs

  • Features Corrosion Resistant
  • Core Color Silver
  • Item Rigid Plate Caster
  • Load Rating 1,750 lbs.
  • Wheel Color Blue
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Plate Size 4-1/2 x 6-1/4"
  • Wheel Width 2"
  • Plate Thickness 0.250"
  • Wheel Dia. 6"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Mounting Bolt Dia. 1/2"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Core Material Aluminum
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list