CASTER RIGID 6IN 1000LB PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 6IN 1000LB PU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWP5
  • Mfr. Model # 1NWP5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 5.09 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features Corrosion Resistant
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 1,000 lbs.
  • Wheel Color Green
  • Overall Height 7-1/4"
  • Frame Material Steel
  • Standards ICWM & ISO 9001
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Durometer 57 Shore D
  • Plate Size 4 x 4-1/2"
  • Thread Guards No
  • Inside Bolt Hole Spacing 3 x 3"
  • Caster Sub-Type Rigid
  • Wheel Dia. 6"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Wheel Bearings Ball
  • Caster Core Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list