CASTER RIGID 5IN 1500LB PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 5IN 1500LB PU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVR8
  • Mfr. Model # 1NVR8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 8.7 lbs

Product Details

Zinc chromate yellow. Double-ball swivel raceways. Double-ball hardened steel bearings. Bolt spacing 2-7/16 inch x 4-15/16 inch to 3-3/8 inch x 5-1/4 inch. Mounting bolt diameter 1/2 inch. Overall size 4-1/2 inches x 6-5/16 inches. Plate thickness 1/4 inch.

Technical Specs

  • Item Rigid Plate Caster
  • Features Corrosion Resistant
  • Core Color Silver
  • Wheel Color Blue
  • Overall Height 6-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Frame Material Steel
  • Wheel Width 2"
  • Load Rating 1,500 lbs.
  • Plate Size 4-1/2 x 6-1/4"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Thread Guards No
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Wheel Bearings Roller
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Temp. Range Available No
  • Caster Core Material Aluminum
  • Caster Wheel/Tread Material Polyurethane
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list