Skip Content
CASTER RIGID 5IN 1050LB PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID 5IN 1050LB PU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWK2
  • Mfr. Model # 1NWK2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 6.73 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features Corrosion Resistant
  • Item Rigid Plate Caster
  • Includes Spanner Bushing
  • Core Color Gray
  • Load Rating 1,050 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Green
  • Standards ICWM & ISO 9001
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Durometer 55 Shore D
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list