CASTER RIGID 4IN 350LB SOFT RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CASTER RIGID 4IN 350LB SOFT RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWP9
  • Mfr. Model # 1NWP9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 3.55 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features Antistatic
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 350 lbs.
  • Overall Height 5-5/8"
  • Frame Material Steel
  • Wheel Color Gray
  • Frame Finish Zinc Plated
  • Durometer 65 Shore A
  • Standards ICWM & ISO 9001
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 4"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list