Skip Content
CASTER RIGID 3IN 700LB SEMI-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 3IN 700LB SEMI-STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWL1
  • Mfr. Model # 1NWL1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double-ball swivel raceways. Bolt spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch. Overall size 4 x 4-1/2 inches.

Technical Specs

  • Features High Temperature
  • Includes Spanner Bushing
  • Core Color Gray
  • Item Rigid Plate Caster
  • Load Rating 700 lbs.
  • Overall Height 4-1/4"
  • Wheel Color Gray
  • Standards ICWM & ISO 9001
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 3-1/4"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Core Material Cast Iron
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Cast Iron
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list