CASTER RIG 8IN TPR 700# P-BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIG 8IN TPR 700# P-BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL3493-8
  • Mfr. Model # 3493-8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty rigid caster, 8 inch thermoplastic rubber, load rating 700 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Load Rating 700 lbs.
  • Overall Height 9-1/2"
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Caster Load Rating Range Light-Medium Duty
  • Item Caster
  • Application For Wire Shelving,warehouse Trucks,warehouse Carts
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list