Skip Content
CASTER RIG 6IN TPR 550# P-BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 6IN TPR 550# P-BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL3493-6
  • Mfr. Model # 3493-6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty rigid caster, 6 inch thermoplastic rubber, load rating 550 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Overall Height 7-1/2"
  • Load Rating 550 lbs.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Caster Load Rating Range Light-Medium Duty
  • Application For Wire Shelving,warehouse Trucks,warehouse Carts
  • Item Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Brake Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list