Skip Content
CASTER RIG 6IN RT 1200# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 6IN RT 1200#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLKPL3465W6
  • Mfr. Model # KPL3465W6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Product Details

Series KPL1400-KPL3400 caster, 6 inch wheel diameter, reinforced thermoplastic, capacity 1200 lbs., overall height 7-1/2 inches, caster type rigid.

Technical Specs

  • Item Reinforced Thermoplastic
  • Load Rating 1,200 lbs.
  • Wheel Dia. 6"
  • Overall Height 7-1/2"
  • Wheel Width 2"
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list