Skip Content
CASTER RIG 6IN PHEN 1200# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 6IN PHEN 1200#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLH3431-6X2
  • Mfr. Model # H3431-6X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2074
  • Shipping Weight 15.0 lbs

Product Details

Heavy-duty rigid caster, 6 inch phenolic wheel, load rating 1200 pounds.

Technical Specs

  • Item Rigid Caster
  • Load Rating 1200 lbs
  • Overall Height 7-1/2"
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Application Dollies, Platform Trucks
  • Mounting Bolt Dia. 5/16"
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Phenolic
  • Swivel Radius 5-3/4"
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list