Skip Content
CASTER RIG 5IN TPR 450# P-BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 5IN TPR 450# P-BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL3493-5
  • Mfr. Model # 3493-5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty rigid caster, 5 inch thermoplastic rubber, load rating 450 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Overall Height 6-1/2"
  • Load Rating 450 lbs.
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 5"
  • Wheel Width 2"
  • Item Caster
  • Application For Wire Shelving,warehouse Trucks,warehouse Carts
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list