Skip Content
CASTER RIG 5IN TPR 225# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 5IN TPR 225#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL7793-5TG
  • Mfr. Model # 7793-5TG
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 15.0 lbs

Product Details

Medium, light-duty rigid caster, 5 inch thermo plastic wheel, load rating 225 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Wheel Dia. 5"
  • Load Rating 300 lbs.
  • Wheel Width 1-1/4"
  • Item Caster
  • Application Bakery Racks,dolliesstock Trucks,hotel Trucks
  • Overall Height 6-1/8"
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list