Skip Content
CASTER RIG 4IN SOLID PU 700# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 4IN SOLID PU 700#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL3441-4
  • Mfr. Model # 3441-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty rigid caster, 4 inch k-wheel, load rating 700 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Overall Height 5-5/8"
  • Load Rating 700 lbs.
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Width 2"
  • Application For Wire Shelving,warehouse Trucks,warehouse Carts
  • Item Caster
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list