Skip Content
CASTER RIG 4IN SEMI-STEEL 700# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 4IN SEMI-STEEL 700#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL3406-4
  • Mfr. Model # 3406-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty rigid caster, 4 inch semi-steel wheel, load rating 700 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Load Rating 700 lbs.
  • Overall Height 5-5/8"
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Medium Duty
  • Item Caster
  • Application For Wire Shelving,warehouse Trucks,warehouse Carts
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list