Skip Content
CASTER RIG 4IN RT 700# R-BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 4IN RT 700# R-BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL3465W4
  • Mfr. Model # 3465W4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 3.58 lbs

Product Details

Medium, heavy-duty rigid caster, 4inch reinforced thermoplastic wheel, load rating 700 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Wheel Width 2"
  • Load Rating 700 lbs.
  • Wheel Dia. 4"
  • Overall Height 5-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Application For Wire Shelving,warehouse Trucks,warehouse Carts
  • Item Caster
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list