Skip Content
CASTER RIG 4IN HRD RUB 350# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 4IN HRD RUB 350#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL527-4
  • Mfr. Model # 527-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Product Details

Caster, general duty, rigid, 4 inches. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Wheel Width 1-5/16"
  • Load Rating 350 lbs.
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Medium Duty
  • Application Laundry Carts,bakery Racks ,tool Boxes
  • Item Caster
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain
  • Caster Brake Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list