Skip Content
CASTER RIG 3IN POLY 270# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 3IN POLY 270#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL560-3
  • Mfr. Model # 560-3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Product Details

Caster, general duty, rigid, 3 inches. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Caster Load Rating Range Light-Duty
  • Load Rating 270 lbs.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Application Laundry Carts,bakery Racks ,tool Boxes
  • Item Caster
  • Overall Height 3-3/16"
  • Frame Finish Zinc
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Polypropylene
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list