Skip Content
CASTER RIG 3IN HRD RUB 270# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 3IN HRD RUB 270#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL7727-3
  • Mfr. Model # 7727-3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.04 lbs

Product Details

Medium, light-duty rigid caster, 3 inch hard rubber wheel, load rating 270 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Caster Load Rating Range Light-Duty
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Load Rating 270 lbs.
  • Application Bakery Racks,dolliesstock Trucks,hotel Trucks
  • Item Caster
  • Overall Height 3-13/16"
  • Frame Finish Zinc
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list