Skip Content
CASTER RIG 3 1/2IN SFT RUB 200# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 3 1/2IN SFT RUB 200#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL7721-312
  • Mfr. Model # 7721-312
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.53 lbs

Product Details

Medium, light-duty rigid caster, 3-1/2 inch soft rubber wheel, load rating 200 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Load Rating 200 lbs.
  • Wheel Width 1-5/16"
  • Caster Load Rating Range Light-Duty
  • Wheel Dia. 3-1/2"
  • Item Caster
  • Application Bakery Racks,dolliesstock Trucks,hotel Trucks
  • Overall Height 4-3/4"
  • Caster Sub-Type Rigid
  • Caster Wheel Bearings Plain
  • Caster Brake Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list