Skip Content
CASTER RIG 2 1/2IN POLY 220# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIG 2 1/2IN POLY 220#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL560-212
  • Mfr. Model # 560-212
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Product Details

Caster, general duty, rigid, 2-1/2 inches. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Wheel Width 1-1/8"
  • Wheel Dia. 2-1/2"
  • Load Rating 220 lbs.
  • Caster Load Rating Range Light-Duty
  • Item Caster
  • Application Laundry Carts,bakery Racks ,tool Boxes
  • Overall Height 3-3/16"
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Polypropylene
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list