CASTER RIG 10IN PHEN 2900# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIG 10IN PHEN 2900#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX3431-10X3
  • Mfr. Model # HX3431-10X3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Product Details

Series HX140-HX3400 caster, 10 inch wheel diameter, phenolic, capacity 2900 lbs., overall height 12-1/2 inches, caster type rigid.

Technical Specs

  • Item Rigid Caster
  • Wheel Dia. 10"
  • Load Rating 2,900 lbs.
  • Wheel Width 3"
  • Overall Height 12-1/2"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Phenolic
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list