Skip Content
CASTER RIG 10IN MOLD-ON PU 3000# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIG 10IN MOLD-ON PU 3000#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX3438-10X3
  • Mfr. Model # HX3438-10X3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Product Details

Series HX140-HX3400 caster, 10 inch wheel diameter, mold-on polyurethane, capacity 3000 lbs., overall height 12-1/2 inches, caster type rigid.

Technical Specs

  • Load Rating 3,000 lbs.
  • Item Rigid Caster
  • Wheel Width 3"
  • Wheel Dia. 10"
  • Overall Height 12-1/2"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List