CASTER HOT WASH STAINLESS TPE WHL 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER HOT WASH STAINLESS TPE WHL 5

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL99041
  • Mfr. Model # 99041
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 2065
  • Shipping Weight 2.025 lbs

Product Details

Stainless steel precision swivel raceway. All parts and components are stainless steel. Sealed integrated stainless steel precision bearing. Ideal with sterilization processes and repeated cart wash or steam clean use. Intermittent temperature range of up

Technical Specs

  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Load Rating 300 lbs.
  • Caster Load Rating Range Light-Medium Duty
  • Item Caster
  • Overall Height 6-3/16"
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list