Skip Content
CASTER GATE 8IN SPRING LOADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER GATE 8IN SPRING LOADED

SHEPHERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL99067
  • Mfr. Model # 99067
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2074
  • Shipping Weight 6.92 lbs

Product Details

Gate casters are spring loaded with a universal bracket for use on wood, chain link, and other security perimeter fences. Applications include residential and industrial gates, sliding or rotating doors, and other panels that need to be guided with a spri

Technical Specs

  • Load Rating 200 lbs.
  • Overall Height 16"
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Caster Load Rating Range 0 - 299 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list