CASTER DYNATRED RIDGID BLUE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER DYNATRED RIDGID BLUE 5IN

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLM419A14R125DZPH
  • Mfr. Model # M419A14R125DZPH
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 1.525 lbs

Product Details

Blue dynatred wheel, 5 inch. Designed for ease of operation, locks both the wheel and the swivel. Two full independent rows of hardened, polished ball bearings. Corrosion resistant zinc finish.

Technical Specs

  • Load Rating 355 lbs.
  • Item Blue Dyna Tred Wheel
  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Bearings Ball
  • Caster Sub-Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list