Skip Content
CASTER DYNATRED LOCKSWVL BLUE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER DYNATRED LOCKSWVL BLUE 4IN

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLM421H14R100DZPH
  • Mfr. Model # M421H14R100DZPH
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 1.79 lbs

Product Details

Blue dynatred wheel, 4 inch. Designed for ease of operation, locks both the wheel and the swivel. Two full independent rows of hardened, polished ball bearings. Corrosion resistant zinc finish.

Technical Specs

  • Item Blue Dyna Tred Wheel
  • Load Rating 355 lbs.
  • Wheel Width 1-1/4"
  • Wheel Dia. 4"
  • Caster Wheel Bearings Ball
  • Caster Sub-Type Swivel
  • Caster Brake Type Total Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list