CASTER CUPS,SQUARE,2-1/2 IN.,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER CUPS,SQUARE,2-1/2 IN.,PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH10G201
  • Mfr. Model # 10G201
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Height 3/8"
  • Item Caster Cups
  • Length 2-1/2"
  • Width 2-1/2"
  • Shape Square
  • Floor Surface Type Hard Surfaces
  • Furniture Tip Attachment Method Non-Adhesive
  • Primary Furniture Tip Material Aluminum
  • Furniture Tip Cushion Material Felt
  • Primary Furniture Tip Color Brown
  • For Use With Tables, Desks, Bookcases, Sofas, Beds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list