Skip Content
CASTER CART POLY SWIV SS 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASTER CART POLY SWIV SS 5IN

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW5MPGSA
  • Mfr. Model # 5MPGSA
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Rubber Bumper
  • Item Swivel Stem Caster
  • Core Color Gray
  • Overall Height 6-1/16"
  • Load Rating 300 lbs.
  • Stem Dia. 53/64"
  • Frame Finish Stainless Steel
  • Wheel Color Gray
  • Standards NSF Listed
  • Stem Length 2-3/16"
  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List