Skip Content
CASTER CART POLY STEM SS 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASTER CART POLY STEM SS 5IN

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW5MPBGSA
  • Mfr. Model # 5MPBGSA
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Load Rating 300 lbs.
  • Includes Rubber Bumper
  • Overall Height 6-1/16"
  • Item Swivel Stem Caster w/Brake
  • Core Color Gray
  • Stem Dia. 53/64"
  • Wheel Color Gray
  • Standards NSF Listed
  • Frame Finish Stainless Steel
  • Wheel Width 1-1/4"
  • Stem Length 2-3/16"
  • Wheel Dia. 5"
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
  • Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Brake Type Side Strap
  • Caster Stem Type Friction Ring
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range Available Yes
  • Non-Marking Yes
  • Caster Temp. Range -45 Degrees F - 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list