CASTER 8IN SWVL BRK SWVL LK URETHNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CASTER 8IN SWVL BRK SWVL LK URETHNE

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLW823MPB-FCB-SL
  • Mfr. Model # W823MPB-FCB-SL
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Silver
  • Load Rating 2500
  • Wheel Color Green
  • Overall Height 10-1/8
  • Replacement Wheel MPU830B 1
  • Frame Material Zinc
  • Frame Finish Zinc
  • Durometer 95A
  • Plate Size 4-1/2 x 6-1/4
  • Wheel Width 3"
  • Mounting Bolt Dia. 1/2
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 2-7/16 4-15/16
  • Plate Thickness 5/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list