Skip Content
CASTER 8IN SWIVEL URETHANE ON CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER 8IN SWIVEL URETHANE ON CAST

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL6-8289-949-7
  • Mfr. Model # 6-8289-949-7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Zinc plated. Single ball kingpinless raceways. Sealed retainer on roller bearings. Grease fitting with multi-temp grease to lubricate in extreme temperatures.

Technical Specs

  • Load Rating 1500 lbs.
  • Item Urethane on Cast
  • Overall Height 10-1/8"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Raceway Single Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list