CASTER 8IN SWIVEL PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER 8IN SWIVEL PHENOLIC

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLBH83ACB
  • Mfr. Model # BH83ACB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Grease fittings on raceways and wheels with roller bearings. Zinc corrosion resistant finish.

Technical Specs

  • Item Phenolic
  • Load Rating 2500 lbs.
  • Overall Height 10-1/8"
  • Wheel Width 3"
  • Wheel Dia. 8"
  • Caster Load Rating Range Medium-Duty
  • Frame Finish Zinc Corrosion Resistant
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list