CASTER 8IN SWIVEL CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER 8IN SWIVEL CAST IRON

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL6-8289-139
  • Mfr. Model # 6-8289-139
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Zinc plated. Single ball kingpinless raceways. Sealed retainer on roller bearings. Grease fitting with multi-temp grease to lubricate in extreme temperatures.

Technical Specs

  • Item Cast Iron
  • Load Rating 1500 lbs.
  • Overall Height 10-1/8"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller
  • Caster Raceway Single Ball

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list