Skip Content
CASTER 6IN SWVL BRK SWVL LK FRG STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER 6IN SWVL BRK SWVL LK FRG STL

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLB627DXB-FCB-SL
  • Mfr. Model # B627DXB-FCB-SL
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Grease fittings on raceways and wheels with roller bearings. Zinc corrosion resistant finish.

Technical Specs

  • Item Forged Steel
  • Wheel Width 3"
  • Wheel Dia. 6"
  • Overall Height 8"
  • Load Rating 5000 lbs.
  • Frame Finish Zinc Corrosion Resistant
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list