CASTER 6IN SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER 6IN SWIVEL

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL93710
  • Mfr. Model # 93710
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 15.0 lbs

Product Details

Replacement tool box and service cart caster. Wheel material is an ultra tough, thermoplastic compound, that resists hard impacts. Assembled with roller bearings and grease axles.

Technical Specs

  • Load Rating 1200 lbs.
  • Wheel Dia. 6"
  • Item Swivel
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list