CASTER 6IN RIGID PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER 6IN RIGID PHENOLIC

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLW633ACB
  • Mfr. Model # W633ACB
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 2073
  • Shipping Weight 10.5 lbs

Product Details

Grease fittings on raceways and wheels with roller bearings. Zinc corrosion resistant finish.

Technical Specs

  • Load Rating 2000 lbs.
  • Overall Height 7-1/2"
  • Item Phenolic
  • Wheel Width 3"
  • Wheel Dia. 6"
  • Caster Sub-Type Rigid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list