Skip Content
CASTER 4IN TOPPLATE BALL BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER 4IN TOPPLATE BALL BRG

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL99080
  • Mfr. Model # 99080
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2068
  • Shipping Weight 15.0 lbs

Product Details

For food service, health care, hospital equipment, utility carts, and portable equipment. Temperature range for elastic rubber is up to 176 degree F and polyurethane is up to 212 degree F. Zinc-Chromatized casters feature precision ball bearings and ful

Technical Specs

  • Load Rating 200 lbs.
  • Wheel Width 1-1/4"
  • Wheel Dia. 4"
  • Application Food Service, Health Care, Hospital Equipment, Utility Carts, and Portable Equipment.
  • Item Caster
  • Overall Height 5-1/4"
  • Caster Sub-Type Swivel
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list