Skip Content
CASTER 4IN SWVL URETHANE ON CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER 4IN SWVL URETHANE ON CAST

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL6-4289-949-7
  • Mfr. Model # 6-4289-949-7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Zinc plated. Single ball kingpinless raceways. Sealed retainer on roller bearings. Grease fitting with multi-temp grease to lubricate in extreme temperatures.

Technical Specs

  • Overall Height 5-5/8"
  • Item Urethane on Cast
  • Wheel Width 2"
  • Load Rating 700 lbs.
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Cast Iron
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller
  • Caster Raceway Single Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list