CASTER 4IN RIGID URETHANE ON CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER 4IN RIGID URETHANE ON CAST

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL6-4208-949-7
  • Mfr. Model # 6-4208-949-7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Zinc plated. Single ball kingpinless raceways. Sealed retainer on roller bearings. Grease fitting with multi-temp grease to lubricate in extreme temperatures.

Technical Specs

  • Item Urethane on Cast
  • Load Rating 700 lbs.
  • Overall Height 5-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Caster Sub-Type Rigid
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list