CASTER 3IN TOPPLATE BALL BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER 3IN TOPPLATE BALL BRG

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL99078
  • Mfr. Model # 99078
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2068
  • Shipping Weight 15.0 lbs

Product Details

Quiet, clean, smooth running. Equipped with sealed precision bearings.

Technical Specs

  • Load Rating 150 lbs.
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Overall Height 4-1/4"
  • Item Caster
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list