Skip Content
CASTER 10IN SWIVEL WITH LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER 10IN SWIVEL WITH LOCK

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-MD103FST4SL
  • Mfr. Model # S-MD103FST4SL
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2074
  • Shipping Weight 73.0 lbs

Product Details

Main Load Bearing - 7 inch diameter raceway with 5/8 inch polished steel balls flame-hardened (to Rockwell C50). Secondary Load Bearing - 1-1/4 inch precision tapered thrust bearing counteracts radial thrust. Axle - 1-1/4 inch hex head with lock nut.

Technical Specs

  • Item Swivel Plate Caster
  • Overall Height 13"
  • Wheel Dia. 10"
  • Wheel Width 3"
  • Load Rating 16,000 lbs.
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Swivel Lock
  • Core Color Clearcoat
  • Replacement Wheel W-1030-FST-1-1/4
  • Standards ICWM
  • Wheel Color Clear
  • Frame Material Forged Steel
  • Frame Finish Battleship Gray
  • Durometer 179 BHN
  • Plate Size 8-1/2" x 8-1/2"
  • Mounting Bolt Dia. 5/8"
  • Caster Sub-Type Swivel
  • Plate Thickness 5/8"
  • Outside Bolt Hole Spacing 7" x 7"
  • Caster Core Material Forged Steel
  • Caster Wheel/Tread Material Forged Steel
  • Caster Raceway Roller
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Tapered Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate
  • Caster Temp. Range -20 Degrees F - 250 Degrees F
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Load Rating Range Extra Super Duty
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Inside Bolt Hole Spacing 7" x 7"
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list