CAST ZINC, BRIGHT BRASS FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAST ZINC, BRIGHT BRASS FINISH

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KZP9
  • Mfr. Model # 4KZP9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gold
  • Item Pull Handle
  • Finish Polished Brass
  • Material Cast Zinc
  • Mounting Type Threaded Holes
  • Screw Size 8-32
  • Hardware Included
  • Grip Height 7/16"
  • Mounting Hole Center to Center 3"
  • Thread Depth 5/16"
  • Projection 3/4"
  • Grip Dia. 1/8"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list