!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAST IRON SPRNG RTRN VLV 2IN

CAST IRON SPRNG RTRN VLV 2IN

APOLLO

CAST IRON SPRNG RTRN VLV 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAST IRON SPRNG RTRN VLV 2IN

CAST IRON SPRNG RTRN VLV 2IN

APOLLO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBI89-508-01
  • Mfr. Model # 89-508-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.71 lbs

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Ball Material Chrome Plated Carbon Steel
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Standards MSS-SP-110
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Temp. Range 20 Degrees F - 500 Degrees F
  • Seat Material PTFE
  • Handle Type Spring Return
  • Stem Material Stainless Steel
  • Features Mounting Pad for Actuation
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list