CAST ALUM CLR/MKR LAMP, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAST ALUM CLR/MKR LAMP, RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46282
  • Mfr. Model # 46282
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.34 lbs

Product Details

Mounts without disassembly, holes interchange with competitive lamps for easy retrofits. Lens replaces comparable competitor models. Flat back, no socket hole required.

Technical Specs

  • Depth 1-3/8"
  • Colour Red
  • Item Red Marker Lamp
  • Material Aluminum/Acrylic
  • Width 2-1/8"
  • Type Armored Housing, Flat Back
  • Lamp Type Incandescent
  • Length 5-1/4"
  • Volt Bulb 12
  • Shape Round
  • Termination Type Hardwired
  • Current Rating 0.33 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list