Skip Content
CAST ALUM CLR/MKR LAMP, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAST ALUM CLR/MKR LAMP, AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46283
  • Mfr. Model # 46283
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.35 lbs

Product Details

Mounts without disassembly, holes interchange with competitive lamps for easy retrofits. Lens replaces comparable competitor models. Flat back, no socket hole required.

Technical Specs

  • Colour Yellow
  • Length 5-1/4"
  • Item Amber Marker Lamp
  • Depth 1-3/8"
  • Width 2-1/8"
  • Lamp Type Incandescent
  • Termination Type Hardwired
  • Shape Round
  • Type Armored Housing, Flat Back
  • Material Aluminum/Acrylic
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.33A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list