Skip Content
CASH BOX,SAND,11X7-3/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASH BOX,SAND,11X7-3/4X4

MMF INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KEA8
  • Mfr. Model # 2KEA8
  • UNSPSC # 44111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Sand
  • Depth 7-3/4"
  • Height 4"
  • Includes (2) Keys and a Tray
  • Material Steel
  • Item Cash Box
  • Number of Compartments 7
  • Width 11"
  • Lock Style Latch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list