Skip Content
CASEW/FOAM 34.4X14.6X29.7CM BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASEW/FOAM 34.4X14.6X29.7CM BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1430BK
  • Mfr. Model # 1430BK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.09 lbs

Technical Specs

  • Colour Black
  • Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors, 3 - Level Pick N Pluck with Convoluated Lid Foam
  • Item Equipment Protector Case
  • Material Copolymer Polypropylene
  • Overall Depth 13.42"
  • Overall Length 16.93"
  • Latch ABS
  • Overall Width 9.61"
  • Mfr. Series 1430
  • Standards IP67 (1 m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Features Watertight, Crushproof and Dustproof Ultra-High Impact Copolymer Case, Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
  • Weight 6.50 lbs.
  • Volume Capacity 0.53 cu. ft.
  • Lid Depth 2.00"
  • Bottom Depth 9.70"
  • Load Capacity 59 lb.
  • Inside Length 13-9/16"
  • Inside Width 5-49/64"
  • Inside Depth 11-45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list